SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-3/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G1694375| Mfr #: 801-LRE-048138

$3.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 1/2"For Iron Pipe Size: 1"Standards: UL 94 And Greenguard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1694375 Mfr #: 801-LRE-048138
Wall Thickness: 1/2"For Iron Pipe Size: 1"
Standards: UL 94 And GreenguardFor Fitting Type: 90 Degrees Elbow
Width: 2-3/8"For Tube I.D.: 1-1/4"
Material: NBR/PVC Based ElastomericItem: Pipe Fitting Insulation
Approx. R Value: 3.1For Tube O.D.: 1-3/8"
For Use On: Piping, Ducts and TanksInsulation Nominal I.D.: 1-3/8"
Length: 53/64"Temp. Range: -297 Degrees to 220 Degrees F
Color: BlackCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Tube Size 1-3/8 In., Fits Pipe Size - Pipe Insulation 1 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 3.10, Insulation Nominal I.D. 1-3/8 In., For Tube I.D. 1-1/4 In., Length 53/64 In., Width 2-3/8 In., For Use On Piping, Ducts and Tanks

Reviews