BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-3/8" x 43/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1755792| Mfr #: 801-LRE-068138

$5.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: 90 Degrees ElbowMaterial: NBR/PVC Based ElastomericWall Thickness: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755792 Mfr #: 801-LRE-068138
For Fitting Type: 90 Degrees ElbowMaterial: NBR/PVC Based Elastomeric
Wall Thickness: 3/4"Insulation Nominal I.D.: 1-3/8"
Item: Pipe Fitting InsulationStandards: UL 94 And Greenguard
Length: 43/64"Color: Black
Width: 2-7/8"Temp. Range: -297 Degrees to 220 Degrees F
For Tube O.D.: 1-3/8"Approx. R Value: 5.2
For Iron Pipe Size: 1"For Tube I.D.: 1-1/4"
For Use On: Piping, Ducts and TanksCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 1-3/8 In., Color Black, Length 43/64 In., For Tube I.D. 1-1/4 In., For Tube O.D. 1-3/8 In., For Iron Pipe Size 1 In., Width 2-7/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 5.2, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews