2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G2092097| Mfr #: 801-LRE-068218

$7.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Wall Thickness: 3/4"Standards: UL 94 And GreenguardFor Fitting Type: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.


Zoro #: G2092097 Mfr #: 801-LRE-068218
Wall Thickness: 3/4"Standards: UL 94 And Greenguard
For Fitting Type: 90 Degrees ElbowWidth: 3-5/8"
For Tube I.D.: 2"Material: NBR/PVC Based Elastomeric
Item: Pipe Fitting InsulationApprox. R Value: 5
For Tube O.D.: 2-1/8"For Use On: Piping, Ducts and Tanks
Insulation Nominal I.D.: 2-1/8"Length: 53/64"
Temp. Range: -297 Degrees to 220 Degrees FColor: Black
Country of Origin (subject to change): United States


Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-1/8 In., Color Black, Length 53/64 In., For Tube I.D. 2 In., For Tube O.D. 2-1/8 In., Width 3-5/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 5, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard