2-1/8" x 53/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G1848366| Mfr #: 801-LRE-100218

$8.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 1"Width: 4-1/8"Temp. Range: -297 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1848366 Mfr #: 801-LRE-100218
Wall Thickness: 1"Width: 4-1/8"
Temp. Range: -297 Degrees to 220 Degrees FInsulation Nominal I.D.: 2-1/8"
For Fitting Type: 90 Degrees ElbowStandards: UL 94 And Greenguard
For Tube I.D.: 2"Length: 53/64"
Item: Pipe Fitting InsulationColor: Black
For Tube O.D.: 2-1/8"Material: NBR/PVC Based Elastomeric
Approx. R Value: 6.8For Use On: Piping, Ducts and Tanks
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-1/8 In., Color Black, Length 53/64 In., For Tube I.D. 2 In., For Tube O.D. 2-1/8 In., Width 4-1/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 6.8, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews