PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2-3/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1861867| Mfr #: 801-LREHF-068238

$10.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: 90 Degrees ElbowTemp. Range: -297 Degrees to 250 Degrees FMaterial: Halogen-Free NBR Based Elastomeric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1861867 Mfr #: 801-LREHF-068238
For Fitting Type: 90 Degrees ElbowTemp. Range: -297 Degrees to 250 Degrees F
Material: Halogen-Free NBR Based ElastomericApprox. R Value: 4.9
Width: 3-7/8"Standards: UL 94
For Use On: Piping, Ducts and TanksFor Iron Pipe Size: 2"
Color: GreenLength: 37/64"
Insulation Nominal I.D.: 2-3/8"Item: Pipe Fitting Insulation
Wall Thickness: 3/4"Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material Halogen-Free NBR Based Elastomeric, Insulation Nominal I.D. 2-3/8 In., Color Green, Length 37/64 In., For Iron Pipe Size 2 In., Width 3-7/8 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 4.9, For Use On Piping, Ducts and Tanks, Standards UL 94

Reviews