2-5/8" x 1-3/64" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G0695326| Mfr #: 801-LRE-048258

$4.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-5/8"
Approx. R Value: 4.8
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695326 Mfr #: 801-LRE-048258
Width: 3-5/8"Approx. R Value: 4.8
Color: BlackLength: 1-3/64"
Insulation Nominal I.D.: 2-5/8"Wall Thickness: 1/2"
For Tube I.D.: 2-1/2"Temp. Range: -297 Degrees to 220 Degrees F
For Tube O.D.: 2-5/8"Item: Pipe Fitting Insulation
For Use On: Piping, Ducts and TanksFor Fitting Type: 90 Degrees Elbow
Material: NBR/PVC Based ElastomericStandards: UL 94 And Greenguard
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Tube Size 2-5/8 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 4.80, Insulation Nominal I.D. 2-5/8 In., For Tube I.D. 2-1/2 In., Length 1-3/64 In., Width 3-5/8 In., For Use On Piping, Ducts and Tanks

Reviews