KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-5/8" x 59/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G0558677| Mfr #: 801-LRE-100258

$14.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-5/8"
Approx. R Value: 6.5
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558677 Mfr #: 801-LRE-100258
Width: 4-5/8"Approx. R Value: 6.5
Color: BlackLength: 59/64"
Insulation Nominal I.D.: 2-5/8"Wall Thickness: 1"
For Tube I.D.: 2-1/2"Temp. Range: -297 Degrees to 220 Degrees F
For Tube O.D.: 2-5/8"Item: Pipe Fitting Insulation
For Use On: Piping, Ducts and TanksFor Fitting Type: 90 Degrees Elbow
Material: NBR/PVC Based ElastomericStandards: UL 94 And Greenguard
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-5/8 In., Color Black, Length 59/64 In., For Tube I.D. 2-1/2 In., For Tube O.D. 2-5/8 In., Width 4-5/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 6.5, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews