2-7/8" x 1" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G1677785| Mfr #: 801-LRE-048278

$4.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 1/2"For Iron Pipe Size: 2-1/2"Standards: UL 94 And Greenguard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1677785 Mfr #: 801-LRE-048278
Wall Thickness: 1/2"For Iron Pipe Size: 2-1/2"
Standards: UL 94 And GreenguardFor Fitting Type: 90 Degrees Elbow
Width: 3-7/8"Material: NBR/PVC Based Elastomeric
Item: Pipe Fitting InsulationApprox. R Value: 3.2
For Use On: Piping, Ducts and TanksInsulation Nominal I.D.: 2-7/8"
Length: 1"Temp. Range: -297 Degrees to 220 Degrees F
Color: BlackCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Pipe Size - Pipe Insulation 2-1/2 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 3.20, Insulation Nominal I.D. 2-7/8 In., Length 1 In., Width 3-7/8 In., For Use On Piping, Ducts and Tanks

Reviews