KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G1744757| Mfr #: 801-LRE-100278

$15.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-7/8"
Approx. R Value: 6.4
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744757 Mfr #: 801-LRE-100278
Width: 4-7/8"Approx. R Value: 6.4
Color: BlackLength: 3/4"
For Iron Pipe Size: 2-1/2"Insulation Nominal I.D.: 2-7/8"
Wall Thickness: 1"Temp. Range: -297 Degrees to 220 Degrees F
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: 90 Degrees ElbowMaterial: NBR/PVC Based Elastomeric
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-7/8 In., Color Black, Length 3/4 In., For Iron Pipe Size 2-1/2 In., Width 4-7/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 6.4, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews