KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-7/8" x 3/4" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G0288662| Mfr #: 801-LREHF-068278

$11.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-3/8"
Approx. R Value: 4.8
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0288662 Mfr #: 801-LREHF-068278
Width: 4-3/8"Approx. R Value: 4.8
Color: GreenLength: 3/4"
For Iron Pipe Size: 2-1/2"Insulation Nominal I.D.: 2-7/8"
Wall Thickness: 3/4"Temp. Range: -297 Degrees to 250 Degrees F
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: 90 Degrees ElbowMaterial: Halogen-Free NBR Based Elastomeric
Standards: UL 94Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness - Insulation 3/4 In., Insulation Body Material Halogen-Free NBR, Insulation Color Green, Fits Pipe Size - Pipe Insulation 2-1/2 In., Insulation Temp. Range -297 Degrees to 250 Degrees F, Insulation Approx. R Value 4.80, Insulation Nominal I.D. 2-7/8 In., Length 3/4 In., Width 4-3/8 In., For Use On Piping, Ducts and Tanks

Reviews