KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-1/2" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1970403| Mfr #: 801-LRE-068348

$10.21 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Approx. R Value: 4.7
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1970403 Mfr #: 801-LRE-068348
Width: 5"Approx. R Value: 4.7
Color: BlackLength: 1-5/64"
For Iron Pipe Size: 3"Insulation Nominal I.D.: 3-1/2"
Wall Thickness: 3/4"Temp. Range: -297 Degrees to 220 Degrees F
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: 90 Degrees ElbowMaterial: NBR/PVC Based Elastomeric
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 3-1/2 In., Color Black, Length 1-5/64 In., For Iron Pipe Size 3 In., Width 5 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 4.7, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews