TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

3-1/2" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1367956| Mfr #: 801-LREHF-068348

$12.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 3/4"For Iron Pipe Size: 3"Standards: UL 94
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1367956 Mfr #: 801-LREHF-068348
Wall Thickness: 3/4"For Iron Pipe Size: 3"
Standards: UL 94For Fitting Type: 90 Degrees Elbow
Width: 5"Material: Halogen-Free NBR Based Elastomeric
Item: Pipe Fitting InsulationApprox. R Value: 4.7
For Use On: Piping, Ducts and TanksInsulation Nominal I.D.: 3-1/2"
Length: 1-5/64"Temp. Range: -297 Degrees to 250 Degrees F
Color: GreenCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material Halogen-Free NBR Based Elastomeric, Insulation Nominal I.D. 3-1/2 In., Color Green, Length 1-5/64 In., For Iron Pipe Size 3 In., Width 5 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 4.7, For Use On Piping, Ducts and Tanks, Standards UL 94

Reviews