Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3-1/8" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall
  • Zoro #: G0250871
  • Mfr #: 801-LRE-048318
$5.55
  • For Fitting Type: 90 Degrees Elbow
  • For Use On: Piping, Ducts and Tanks
  • Pipe Insulation Item: Pipe Fitting Insulation
See full product details
Orders over $50 ship free.

K-Flex Usa #801-LRE-048318 Specifications

  • Zoro #: G0250871
  • Mfr #: 801-LRE-048318
For Fitting Type: 90 Degrees Elbow For Use On: Piping, Ducts and Tanks
Pipe Insulation Item: Pipe Fitting Insulation Approx. R Value: 4.6
Wall Thickness - Insulation: 1/2" Item: Pipe Fitting Insulation
Insulation Nominal I.D.: 3-1/8" Fits Tube Size: 3-1/8"
For Tube I.D.: 3" Material: NBR/PVC Based Elastomeric
Color: Black For Fitting Shape: 90 Degrees Elbow
Wall Thickness: 1/2" Length: 1-1/8"
Standards: UL 94 And Greenguard Insulation Approx. R Value: 4.60
For Tube O.D.: 3-1/8" Insulation Temp. Range: -297 Degrees to 220 Degrees F
Insulation Color: Black Temp. Range: -297 Degrees to 220 Degrees F
Insulation Body Material: NBR/PVC Width: 4-1/8"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Tube Size 3-1/8 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 4.60, Insulation Nominal I.D. 3-1/8 In., For Tube I.D. 3 In., Length 1-1/8 In., Width 4-1/8 In., For Use On Piping, Ducts and Tanks

Reviews of K-Flex Usa #801-LRE-048318