SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-1/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G1646294| Mfr #: 801-LRE-100318

$13.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: NBR/PVC Based ElastomericWidth: 5-1/8"For Fitting Type: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1646294 Mfr #: 801-LRE-100318
Material: NBR/PVC Based ElastomericWidth: 5-1/8"
For Fitting Type: 90 Degrees ElbowFor Tube I.D.: 3"
Approx. R Value: 6.2Item: Pipe Fitting Insulation
Color: BlackInsulation Nominal I.D.: 3-1/8"
For Tube O.D.: 3-1/8"Wall Thickness: 1"
Standards: UL 94 And GreenguardTemp. Range: -297 Degrees to 220 Degrees F
Length: 1-5/64"For Use On: Piping, Ducts and Tanks
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness - Insulation 1 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Tube Size 3-1/8 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 6.20, Insulation Nominal I.D. 3-1/8 In., For Tube I.D. 3 In., Length 1-5/64 In., Width 5-1/8 In., For Use On Piping, Ducts and Tanks

Reviews