KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-5/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G2346784| Mfr #: 801-LRE-100358

$14.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 1-5/64"
For Tube I.D.: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2346784 Mfr #: 801-LRE-100358
Color: BlackLength: 1-5/64"
For Tube I.D.: 3-1/2"Width: 5-5/8"
For Fitting Type: 90 Degrees ElbowInsulation Nominal I.D.: 3-5/8"
Approx. R Value: 6Wall Thickness: 1"
For Use On: Piping, Ducts and TanksMaterial: NBR/PVC Based Elastomeric
For Tube O.D.: 3-5/8"Item: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FStandards: UL 94 And Greenguard
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 3-5/8 In., Color Black, Length 1-5/64 In., For Tube I.D. 3-1/2 In., For Tube O.D. 3-5/8 In., Width 5-5/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 6, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews