SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3-5/8" x 1-5/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G2249125| Mfr #: 801-LREHF-068358

$30.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-1/8"Approx. R Value: 4.6Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249125 Mfr #: 801-LREHF-068358
Width: 5-1/8"Approx. R Value: 4.6
Color: GreenLength: 1-5/64"
Insulation Nominal I.D.: 3-5/8"Wall Thickness: 3/4"
For Tube I.D.: 3-1/2"Temp. Range: -297 Degrees to 250 Degrees F
For Tube O.D.: 3-5/8"Item: Pipe Fitting Insulation
For Use On: Piping, Ducts and TanksFor Fitting Type: 90 Degrees Elbow
Material: Halogen-Free NBR Based ElastomericStandards: UL 94
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material Halogen-Free NBR Based Elastomeric, Insulation Nominal I.D. 3-5/8 In., Color Green, Length 1-5/64 In., For Tube I.D. 3-1/2 In., For Tube O.D. 3-5/8 In., Width 5-1/8 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 4.6, For Use On Piping, Ducts and Tanks, Standards UL 94

Reviews