SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-1/2" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G1540874| Mfr #: 801-LRE-048448

$6.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: NBR/PVC Based ElastomericWidth: 5-1/2"For Fitting Type: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1540874 Mfr #: 801-LRE-048448
Material: NBR/PVC Based ElastomericWidth: 5-1/2"
For Fitting Type: 90 Degrees ElbowApprox. R Value: 3.2
For Iron Pipe Size: 4"Item: Pipe Fitting Insulation
Color: BlackInsulation Nominal I.D.: 4-1/2"
Wall Thickness: 1/2"Standards: UL 94 And Greenguard
Temp. Range: -297 Degrees to 220 Degrees FLength: 1-1/4"
For Use On: Piping, Ducts and TanksCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1/2 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 4-1/2 In., Color Black, Length 1-1/4 In., For Iron Pipe Size 4 In., Width 5-1/2 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 3.2, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews