KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4-1/2" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G0677941| Mfr #: 801-LRE-100448

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 1-27/64"
Width: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0677941 Mfr #: 801-LRE-100448
Color: BlackLength: 1-27/64"
Width: 6-1/2"For Fitting Type: 90 Degrees Elbow
Insulation Nominal I.D.: 4-1/2"Approx. R Value: 5.9
Wall Thickness: 1"For Use On: Piping, Ducts and Tanks
Material: NBR/PVC Based ElastomericItem: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FFor Iron Pipe Size: 4"
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness - Insulation 1 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Pipe Size - Pipe Insulation 4 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 5.90, Insulation Nominal I.D. 4-1/2 In., Length 1-27/64 In., Width 6-1/2 In., For Use On Piping, Ducts and Tanks

Reviews