BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4-1/8" x 1-1/4" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G2011633| Mfr #: 801-LRE-048418

$6.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -297 Degrees to 220 Degrees FInsulation Nominal I.D.: 4-1/8"Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2011633 Mfr #: 801-LRE-048418
Temp. Range: -297 Degrees to 220 Degrees FInsulation Nominal I.D.: 4-1/8"
Color: BlackItem: Pipe Fitting Insulation
For Iron Pipe Size: 3-1/2"Wall Thickness: 1/2"
For Tube O.D.: 4-1/8"For Use On: Piping, Ducts and Tanks
Length: 1-1/4"Width: 5-1/8"
For Tube I.D.: 4"Standards: UL 94 And Greenguard
For Fitting Type: 90 Degrees ElbowApprox. R Value: 4.6
Material: NBR/PVC Based ElastomericCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 1/2 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 4-1/8 In., Color Black, Length 1-1/4 In., For Tube I.D. 4 In., For Tube O.D. 4-1/8 In., For Iron Pipe Size 3-1/2 In., Width 5-1/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 4.6, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews