HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

4-1/8" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1126763| Mfr #: 801-LRE-068418

$12.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: 90 Degrees Elbow
For Tube O.D.: 4-1/8"
Temp. Range: -297 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1126763 Mfr #: 801-LRE-068418
For Fitting Type: 90 Degrees ElbowFor Tube O.D.: 4-1/8"
Temp. Range: -297 Degrees to 220 Degrees FMaterial: NBR/PVC Based Elastomeric
Approx. R Value: 3.1Width: 5-5/8"
For Use On: Piping, Ducts and TanksStandards: UL 94 And Greenguard
For Iron Pipe Size: 3-1/2"Color: Black
Length: 1-27/64"Insulation Nominal I.D.: 4-1/8"
Item: Pipe Fitting InsulationFor Tube I.D.: 4"
Wall Thickness: 3/4"Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 4-1/8 In., Color Black, Length 1-27/64 In., For Tube I.D. 4 In., For Tube O.D. 4-1/8 In., For Iron Pipe Size 3-1/2 In., Width 5-5/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 3.1, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews