SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-1/8" x 1-27/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1398555| Mfr #: 801-LREHF-068418

$12.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Halogen-Free NBR Based ElastomericWidth: 5-5/8"For Fitting Type: 90 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1398555 Mfr #: 801-LREHF-068418
Material: Halogen-Free NBR Based ElastomericWidth: 5-5/8"
For Fitting Type: 90 Degrees ElbowFor Tube I.D.: 4"
Approx. R Value: 4.6For Iron Pipe Size: 3-1/2"
Item: Pipe Fitting InsulationColor: Green
Insulation Nominal I.D.: 4-1/8"For Tube O.D.: 4-1/8"
Wall Thickness: 3/4"Standards: UL 94
Temp. Range: -297 Degrees to 250 Degrees FLength: 1-27/64"
For Use On: Piping, Ducts and TanksCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, 90 Degrees Elbow, Wall Thickness 3/4 In., Material Halogen-Free NBR Based Elastomeric, Insulation Nominal I.D. 4-1/8 In., Color Green, Length 1-27/64 In., For Tube I.D. 4 In., For Tube O.D. 4-1/8 In., For Iron Pipe Size 3-1/2 In., Width 5-5/8 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 4.6, For Use On Piping, Ducts and Tanks, Standards UL 94

Reviews