BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

36" x 48" Elastomeric Insulation Sheet 1/2" Wall

K-FLEX USA| Zoro #: G2127273| Mfr #: 6RSX3X4048

$21.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Skin on Two SidesItem: Insulation SheetGreen Certification or Other Recognition: GREENGUARD Certified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127273 Mfr #: 6RSX3X4048
Includes: Skin on Two SidesItem: Insulation Sheet
Green Certification or Other Recognition: GREENGUARD CertifiedStandards: ASTM C 534 Type 2 Sheeting; ASTM D 1056-00-2C1; New York City MEA 186-86-M Vol. IV; USDA Requirements, UL 94-5V Flammability Classification (Recognition # E300774); ASTM E84 1-1/2" 25/50 Tested according to UL 723 and NFPA 255; Complies with requirements of CAN/ULC S102-M88; NFPA No 101 Class A Rating; Meets requirements of NFPA 90A Sect 2.3.3 for Supplementary materials for Air Distribution Systems, Meets requirements of ASTM C 411 (Test Method for Hot Surface performance of High Temperature Thermal Insulation); Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion), MIL-P-15280 For S (Sheeting)
Sheet Size: 36" x 48"Color: Black
Temp. Range: -297 Degrees to 220 Degrees FApprox. R Value: 2
Thickness: 1/2"Material: NBR/PVC Based Elastomeric
Green Environmental Attribute: Product Contributes To Reducing Energy ConsumptionCountry of Origin (subject to change): United States

Description

Insulation Sheet, Insulation Sheet Size 36 In. x 48 In., Wall Thickness - Insulation 1/2 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Color Black, Insulation Approx. R Value 2.00, Insulation Body Material NBR/PVC, Includes Skin on Two Sides

Reviews