BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G0748176| Mfr #: 801-T-048118

$4.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: TeeMaterial: NBR/PVC Based ElastomericWall Thickness: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748176 Mfr #: 801-T-048118
For Fitting Type: TeeMaterial: NBR/PVC Based Elastomeric
Wall Thickness: 1/2"Insulation Nominal I.D.: 1-1/8"
Item: Pipe Fitting InsulationStandards: UL 94 And Greenguard
Length: 1/2"Color: Black
Width: 2-1/8"Temp. Range: -297 Degrees to 220 Degrees F
For Tube O.D.: 1-1/8"Approx. R Value: 3.1
For Iron Pipe Size: 3/4"For Tube I.D.: 1"
For Use On: Piping, Ducts and TanksCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Tube Size 1-1/8 In., Fits Pipe Size - Pipe Insulation 3/4 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 3.10, Insulation Nominal I.D. 1-1/8 In., For Tube I.D. 1 In., Length 1/2 In., Width 2-1/8 In., For Use On Piping, Ducts and Tanks

Reviews