SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/8" x 3/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G0699571| Mfr #: 801-THF-068118

$9.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: TeeFor Tube O.D.: 1-1/8"Temp. Range: -297 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0699571 Mfr #: 801-THF-068118
For Fitting Type: TeeFor Tube O.D.: 1-1/8"
Temp. Range: -297 Degrees to 250 Degrees FMaterial: Halogen-Free NBR Based Elastomeric
Approx. R Value: 5.5Width: 2-5/8"
For Use On: Piping, Ducts and TanksStandards: UL 94
For Iron Pipe Size: 3/4"Color: Green
Length: 3/4"Insulation Nominal I.D.: 1-1/8"
Item: Pipe Fitting InsulationFor Tube I.D.: 1"
Wall Thickness: 3/4"Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 3/4 In., Insulation Body Material Halogen-Free NBR, Insulation Color Green, Fits Tube Size 1-1/8 In., Fits Pipe Size - Pipe Insulation 3/4 In., Insulation Temp. Range -297 Degrees to 250 Degrees F, Insulation Approx. R Value 5.50, Insulation Nominal I.D. 1-1/8 In., For Tube I.D. 1 In., Length 3/4 In., Width 2-5/8 In., For Use On Piping, Ducts and Tanks

Reviews