KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-3/8" x 53/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1598947| Mfr #: 801-THF-068138

$10.27 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Green
Length: 53/64"
For Tube I.D.: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598947 Mfr #: 801-THF-068138
Color: GreenLength: 53/64"
For Tube I.D.: 1-1/4"Width: 2-7/8"
For Fitting Type: TeeInsulation Nominal I.D.: 1-3/8"
Approx. R Value: 5.2Wall Thickness: 3/4"
For Use On: Piping, Ducts and TanksMaterial: Halogen-Free NBR Based Elastomeric
For Tube O.D.: 1-3/8"Item: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 250 Degrees FFor Iron Pipe Size: 1"
Standards: UL 94Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 3/4 In., Insulation Body Material Halogen-Free NBR, Insulation Color Green, Fits Tube Size 1-3/8 In., Fits Pipe Size - Pipe Insulation 1 In., Insulation Temp. Range -297 Degrees to 250 Degrees F, Insulation Approx. R Value 5.20, Insulation Nominal I.D. 1-3/8 In., For Tube I.D. 1-1/4 In., Length 53/64 In., Width 2-7/8 In., For Use On Piping, Ducts and Tanks

Reviews