KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G1185344| Mfr #: 801-T-048158

$4.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-5/8"
Approx. R Value: 3.1
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1185344 Mfr #: 801-T-048158
Width: 2-5/8"Approx. R Value: 3.1
Color: BlackLength: 1/2"
For Iron Pipe Size: 1-1/4"Insulation Nominal I.D.: 1-5/8"
Wall Thickness: 1/2"For Tube I.D.: 1-1/2"
Temp. Range: -297 Degrees to 220 Degrees FFor Tube O.D.: 1-5/8"
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: TeeMaterial: NBR/PVC Based Elastomeric
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Tube Size 1-5/8 In., Fits Pipe Size - Pipe Insulation 1-1/4 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 3.10, Insulation Nominal I.D. 1-5/8 In., For Tube I.D. 1-1/2 In., Length 1/2 In., Width 2-5/8 In., For Use On Piping, Ducts and Tanks

Reviews