1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G2013961| Mfr #: 801-T-068158

$6.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/8"For Use On: Piping, Ducts and TanksFor Iron Pipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013961 Mfr #: 801-T-068158
Width: 3-1/8"For Use On: Piping, Ducts and Tanks
For Iron Pipe Size: 1-1/4"Temp. Range: -297 Degrees to 220 Degrees F
Material: NBR/PVC Based ElastomericInsulation Nominal I.D.: 1-5/8"
For Fitting Type: TeeApprox. R Value: 5.2
Length: 7/8"For Tube O.D.: 1-5/8"
Color: BlackItem: Pipe Fitting Insulation
Standards: UL 94 And GreenguardWall Thickness: 3/4"
For Tube I.D.: 1-1/2"Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 1-5/8 In., Color Black, Length 7/8 In., For Tube I.D. 1-1/2 In., For Tube O.D. 1-5/8 In., For Iron Pipe Size 1-1/4 In., Width 3-1/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 5.2, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews