1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G1729244| Mfr #: 801-T-100158

$9.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: Tee
For Tube O.D.: 1-5/8"
Temp. Range: -297 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729244 Mfr #: 801-T-100158
For Fitting Type: TeeFor Tube O.D.: 1-5/8"
Temp. Range: -297 Degrees to 220 Degrees FMaterial: NBR/PVC Based Elastomeric
Approx. R Value: 7.1Width: 3-5/8"
For Use On: Piping, Ducts and TanksStandards: UL 94 And Greenguard
For Iron Pipe Size: 1-1/4"Color: Black
Length: 7/8"Insulation Nominal I.D.: 1-5/8"
Item: Pipe Fitting InsulationFor Tube I.D.: 1-1/2"
Wall Thickness: 1"Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 1-5/8 In., Color Black, Length 7/8 In., For Tube I.D. 1-1/2 In., For Tube O.D. 1-5/8 In., For Iron Pipe Size 1-1/4 In., Width 3-5/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 7.1, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews