KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-5/8" x 7/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1202555| Mfr #: 801-THF-068158

$10.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3-1/8"
Approx. R Value: 5.2
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1202555 Mfr #: 801-THF-068158
Width: 3-1/8"Approx. R Value: 5.2
Color: GreenLength: 7/8"
For Iron Pipe Size: 1-1/4"Insulation Nominal I.D.: 1-5/8"
Wall Thickness: 3/4"For Tube I.D.: 1-1/2"
Temp. Range: -297 Degrees to 250 Degrees FFor Tube O.D.: 1-5/8"
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: TeeMaterial: Halogen-Free NBR Based Elastomeric
Standards: UL 94Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 3/4 In., Insulation Body Material Halogen-Free NBR, Insulation Color Green, Fits Tube Size 1-5/8 In., Fits Pipe Size - Pipe Insulation 1-1/4 In., Insulation Temp. Range -297 Degrees to 250 Degrees F, Insulation Approx. R Value 5.20, Insulation Nominal I.D. 1-5/8 In., For Tube I.D. 1-1/2 In., Length 7/8 In., Width 3-1/8 In., For Use On Piping, Ducts and Tanks

Reviews