2-1/8" x 37/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G2364774| Mfr #: 801-T-048218

$5.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 37/64"
For Tube I.D.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364774 Mfr #: 801-T-048218
Color: BlackLength: 37/64"
For Tube I.D.: 2"Width: 3-1/8"
For Fitting Type: TeeInsulation Nominal I.D.: 2-1/8"
Approx. R Value: 3.2Wall Thickness: 1/2"
For Use On: Piping, Ducts and TanksMaterial: NBR/PVC Based Elastomeric
For Tube O.D.: 2-1/8"Item: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FStandards: UL 94 And Greenguard
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 1/2 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-1/8 In., Color Black, Length 37/64 In., For Tube I.D. 2 In., For Tube O.D. 2-1/8 In., Width 3-1/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 3.2, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews