*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G2184567| Mfr #: 801-T-068218

$6.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 1"
For Tube I.D.: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2184567 Mfr #: 801-T-068218
Color: BlackLength: 1"
For Tube I.D.: 2"Width: 3-5/8"
For Fitting Type: TeeInsulation Nominal I.D.: 2-1/8"
Approx. R Value: 5Wall Thickness: 3/4"
For Use On: Piping, Ducts and TanksMaterial: NBR/PVC Based Elastomeric
For Tube O.D.: 2-1/8"Item: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FStandards: UL 94 And Greenguard
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-1/8 In., Color Black, Length 1 In., For Tube I.D. 2 In., For Tube O.D. 2-1/8 In., Width 3-5/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 5, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews