HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G1984227| Mfr #: 801-T-100218

$12.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: Tee
For Tube O.D.: 2-1/8"
Temp. Range: -297 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984227 Mfr #: 801-T-100218
For Fitting Type: TeeFor Tube O.D.: 2-1/8"
Temp. Range: -297 Degrees to 220 Degrees FMaterial: NBR/PVC Based Elastomeric
Approx. R Value: 6.8Width: 4-1/8"
For Use On: Piping, Ducts and TanksStandards: UL 94 And Greenguard
Color: BlackLength: 1"
Insulation Nominal I.D.: 2-1/8"Item: Pipe Fitting Insulation
For Tube I.D.: 2"Wall Thickness: 1"
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-1/8 In., Color Black, Length 1 In., For Tube I.D. 2 In., For Tube O.D. 2-1/8 In., Width 4-1/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 6.8, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews