SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G0621056| Mfr #: 801-THF-068218

$16.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Halogen-Free NBR Based ElastomericWidth: 3-5/8"For Fitting Type: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0621056 Mfr #: 801-THF-068218
Material: Halogen-Free NBR Based ElastomericWidth: 3-5/8"
For Fitting Type: TeeFor Tube I.D.: 2"
Approx. R Value: 5Item: Pipe Fitting Insulation
Color: GreenInsulation Nominal I.D.: 2-1/8"
For Tube O.D.: 2-1/8"Wall Thickness: 3/4"
Standards: UL 94Temp. Range: -297 Degrees to 250 Degrees F
Length: 1"For Use On: Piping, Ducts and Tanks
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 3/4 In., Material Halogen-Free NBR Based Elastomeric, Insulation Nominal I.D. 2-1/8 In., Color Green, Length 1 In., For Tube I.D. 2 In., For Tube O.D. 2-1/8 In., Width 3-5/8 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 5, For Use On Piping, Ducts and Tanks, Standards UL 94

Reviews