Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

2-3/8" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G0926475| Mfr #: 801-T-048238

$7.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0926475 Mfr #: 801-T-048238
Item: Pipe Fitting InsulationFor Iron Pipe Size: 2"
Insulation Nominal I.D.: 2-3/8"Wall Thickness: 1/2"
Temp. Range: -297 Degrees to 220 Degrees FColor: Black
For Use On: Piping, Ducts and TanksStandards: UL 94 And Greenguard
Approx. R Value: 3.1For Fitting Type: Tee
Width: 3-3/8"Length: 59/64"
Material: NBR/PVC Based ElastomericCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Pipe Size - Pipe Insulation 2 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 3.10, Insulation Nominal I.D. 2-3/8 In., Length 59/64 In., Width 3-3/8 In., For Use On Piping, Ducts and Tanks

Reviews