2-3/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G1433731| Mfr #: 801-T-100238

$14.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 1"
Width: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1433731 Mfr #: 801-T-100238
Color: BlackLength: 1"
Width: 4-3/8"For Fitting Type: Tee
Insulation Nominal I.D.: 2-3/8"Approx. R Value: 6.5
Wall Thickness: 1"For Use On: Piping, Ducts and Tanks
Material: NBR/PVC Based ElastomericItem: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FFor Iron Pipe Size: 2"
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-3/8 In., Color Black, Length 1 In., For Iron Pipe Size 2 In., Width 4-3/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 6.5, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews