HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2-3/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1244591| Mfr #: 801-THF-068238

$17.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: Tee
Temp. Range: -297 Degrees to 250 Degrees F
Material: Halogen-Free NBR Based Elastomeric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244591 Mfr #: 801-THF-068238
For Fitting Type: TeeTemp. Range: -297 Degrees to 250 Degrees F
Material: Halogen-Free NBR Based ElastomericApprox. R Value: 4.9
Width: 3-7/8"Standards: UL 94
For Use On: Piping, Ducts and TanksFor Iron Pipe Size: 2"
Color: GreenLength: 1"
Insulation Nominal I.D.: 2-3/8"Item: Pipe Fitting Insulation
Wall Thickness: 3/4"Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 3/4 In., Insulation Body Material Halogen-Free NBR, Insulation Color Green, Fits Pipe Size - Pipe Insulation 2 In., Insulation Temp. Range -297 Degrees to 250 Degrees F, Insulation Approx. R Value 4.90, Insulation Nominal I.D. 2-3/8 In., Length 1 In., Width 3-7/8 In., For Use On Piping, Ducts and Tanks

Reviews