HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2-5/8" x 1-3/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G0730834| Mfr #: 801-T-068258

$10.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: Tee
For Tube O.D.: 2-5/8"
Temp. Range: -297 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730834 Mfr #: 801-T-068258
For Fitting Type: TeeFor Tube O.D.: 2-5/8"
Temp. Range: -297 Degrees to 220 Degrees FMaterial: NBR/PVC Based Elastomeric
Approx. R Value: 4.8Width: 4-1/8"
For Use On: Piping, Ducts and TanksStandards: UL 94 And Greenguard
Color: BlackLength: 1-3/64"
Insulation Nominal I.D.: 2-5/8"Item: Pipe Fitting Insulation
For Tube I.D.: 2-1/2"Wall Thickness: 3/4"
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 3/4 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Tube Size 2-5/8 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 4.80, Insulation Nominal I.D. 2-5/8 In., For Tube I.D. 2-1/2 In., Length 1-3/64 In., Width 4-1/8 In., For Use On Piping, Ducts and Tanks

Reviews