KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-7/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G0822622| Mfr #: 801-T-068278

$11.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Length: 1"
Width: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822622 Mfr #: 801-T-068278
Color: BlackLength: 1"
Width: 4-3/8"For Fitting Type: Tee
Insulation Nominal I.D.: 2-7/8"Approx. R Value: 4.8
Wall Thickness: 3/4"For Use On: Piping, Ducts and Tanks
Material: NBR/PVC Based ElastomericItem: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FFor Iron Pipe Size: 2-1/2"
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-7/8 In., Color Black, Length 1 In., For Iron Pipe Size 2-1/2 In., Width 4-3/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 4.8, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews