2-7/8" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G0750574| Mfr #: 801-T-100278

$15.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0750574 Mfr #: 801-T-100278
Standards: UL 94 And GreenguardFor Use On: Piping, Ducts and Tanks
Item: Pipe Fitting InsulationMaterial: NBR/PVC Based Elastomeric
Color: BLACKFor Fitting Type: Tee
Temp. Range: -297 Degrees to 220 Degrees FApprox. R Value: 6.4
Width: 4-7/8"Length: 1-1/8"
For Iron Pipe Size: 2-1/2"Insulation Nominal I.D.: 2-7/8"
Wall Thickness: 1"Country of Origin (subject to change): United States

Product Description

Pipe Fitting Insulation, Tee, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 2-7/8 In., Color Black, Length 1-1/8 In., For Iron Pipe Size 2-1/2 In., Width 4-7/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 6.4, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Product Reviews

Save 15%. Sign up for Z-mail.