Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

2-7/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G0357725| Mfr #: 801-THF-068278

$19.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Halogen-Free NBR Based ElastomericWidth: 4-3/8"For Fitting Type: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0357725 Mfr #: 801-THF-068278
Material: Halogen-Free NBR Based ElastomericWidth: 4-3/8"
For Fitting Type: TeeApprox. R Value: 4.8
For Iron Pipe Size: 2-1/2"Item: Pipe Fitting Insulation
Color: GreenInsulation Nominal I.D.: 2-7/8"
Wall Thickness: 3/4"Standards: UL 94
Temp. Range: -297 Degrees to 250 Degrees FLength: 1"
For Use On: Piping, Ducts and TanksCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 3/4 In., Material Halogen-Free NBR Based Elastomeric, Insulation Nominal I.D. 2-7/8 In., Color Green, Length 1 In., For Iron Pipe Size 2-1/2 In., Width 4-3/8 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 4.8, For Use On Piping, Ducts and Tanks, Standards UL 94

Reviews