2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1263656| Mfr #: 801-T-068200

$8.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wall Thickness: 3/4"For Iron Pipe Size: 1-1/2"Standards: UL 94 And Greenguard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1263656 Mfr #: 801-T-068200
Wall Thickness: 3/4"For Iron Pipe Size: 1-1/2"
Standards: UL 94 And GreenguardFor Fitting Type: Tee
Width: 3-1/2"Material: NBR/PVC Based Elastomeric
Item: Pipe Fitting InsulationApprox. R Value: 5
For Use On: Piping, Ducts and TanksInsulation Nominal I.D.: 2"
Length: 59/64"Temp. Range: -297 Degrees to 220 Degrees F
Color: BlackCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 3/4 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Pipe Size - Pipe Insulation 1-1/2 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 5.00, Insulation Nominal I.D. 2 In., Length 59/64 In., Width 3-1/2 In., For Use On Piping, Ducts and Tanks

Reviews