KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G0705153| Mfr #: 801-T-048348

$9.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Approx. R Value: 3.3
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0705153 Mfr #: 801-T-048348
Width: 4-1/2"Approx. R Value: 3.3
Color: BlackLength: 1-1/4"
For Iron Pipe Size: 3"Insulation Nominal I.D.: 3-1/2"
Wall Thickness: 1/2"Temp. Range: -297 Degrees to 220 Degrees F
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: TeeMaterial: NBR/PVC Based Elastomeric
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Pipe Size - Pipe Insulation 3 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 3.30, Insulation Nominal I.D. 3-1/2 In., Length 1-1/4 In., Width 4-1/2 In., For Use On Piping, Ducts and Tanks

Reviews