BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3-1/8" x 1-5/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G2130247| Mfr #: 801-T-048318

$6.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Nominal I.D.: 3-1/8"Color: BlackItem: Pipe Fitting Insulation
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2130247 Mfr #: 801-T-048318
Insulation Nominal I.D.: 3-1/8"Color: Black
Item: Pipe Fitting InsulationTemp. Range: -297 Degrees to 220 Degrees F
Wall Thickness: 1/2"For Tube O.D.: 3-1/8"
For Use On: Piping, Ducts and TanksLength: 1-5/64"
Width: 4-1/8"For Tube I.D.: 3"
Standards: UL 94 And GreenguardFor Fitting Type: Tee
Approx. R Value: 3.1Material: NBR/PVC Based Elastomeric
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 1/2 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 3-1/8 In., Color Black, Length 1-5/64 In., For Tube I.D. 3 In., For Tube O.D. 3-1/8 In., Width 4-1/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 3.1, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews