SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" x 5/8" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G2356681| Mfr #: 801-T-068068

$4.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: NBR/PVC Based ElastomericWidth: 2-1/4"For Fitting Type: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2356681 Mfr #: 801-T-068068
Material: NBR/PVC Based ElastomericWidth: 2-1/4"
For Fitting Type: TeeFor Tube I.D.: 5/8"
Approx. R Value: 5.3For Iron Pipe Size: 1/2"
Item: Pipe Fitting InsulationColor: Black
Insulation Nominal I.D.: 3/4"For Tube O.D.: 3/4"
Wall Thickness: 3/4"Standards: UL 94 And Greenguard
Temp. Range: -297 Degrees to 220 Degrees FLength: 5/8"
For Use On: Piping, Ducts and TanksCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 3/4 In., Color Black, Length 5/8 In., For Tube I.D. 5/8 In., For Tube O.D. 3/4 In., For Iron Pipe Size 1/2 In., Width 2-1/4 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 5.3, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews