BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4-1/2" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G2422883| Mfr #: 801-T-068448

$14.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Insulation Nominal I.D.: 4-1/2"Color: BlackTemp. Range: -297 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2422883 Mfr #: 801-T-068448
Insulation Nominal I.D.: 4-1/2"Color: Black
Temp. Range: -297 Degrees to 220 Degrees FWall Thickness: 3/4"
For Use On: Piping, Ducts and TanksLength: 1-1/4"
Width: 6"Item: Pipe Fitting Insulation
Standards: UL 94 And GreenguardFor Fitting Type: Tee
Approx. R Value: 4.6Material: NBR/PVC Based Elastomeric
For Iron Pipe Size: 4"Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 3/4 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 4-1/2 In., Color Black, Length 1-1/4 In., For Iron Pipe Size 4 In., Width 6 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 4.6, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews