SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-1/2" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G1266194| Mfr #: 801-T-100448

$24.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackLength: 1-1/8"Width: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1266194 Mfr #: 801-T-100448
Color: BlackLength: 1-1/8"
Width: 6-1/2"For Fitting Type: Tee
Insulation Nominal I.D.: 4-1/2"Approx. R Value: 5.9
Wall Thickness: 1"For Use On: Piping, Ducts and Tanks
Material: NBR/PVC Based ElastomericItem: Pipe Fitting Insulation
Temp. Range: -297 Degrees to 220 Degrees FFor Iron Pipe Size: 4"
Standards: UL 94 And GreenguardCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 1 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Pipe Size - Pipe Insulation 4 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 5.90, Insulation Nominal I.D. 4-1/2 In., Length 1-1/8 In., Width 6-1/2 In., For Use On Piping, Ducts and Tanks

Reviews