BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4-1/8" x 1-1/8" Elastomeric Tee Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G0369476| Mfr #: 801-T-100418

$24.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -297 Degrees to 220 Degrees FInsulation Nominal I.D.: 4-1/8"Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0369476 Mfr #: 801-T-100418
Temp. Range: -297 Degrees to 220 Degrees FInsulation Nominal I.D.: 4-1/8"
Color: BlackItem: Pipe Fitting Insulation
For Iron Pipe Size: 3-1/2"Wall Thickness: 1"
For Tube O.D.: 4-1/8"For Use On: Piping, Ducts and Tanks
Length: 1-1/8"Width: 6-1/8"
For Tube I.D.: 4"Standards: UL 94 And Greenguard
For Fitting Type: TeeApprox. R Value: 5.9
Material: NBR/PVC Based ElastomericCountry of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 4-1/8 In., Color Black, Length 1-1/8 In., For Tube I.D. 4 In., For Tube O.D. 4-1/8 In., For Iron Pipe Size 3-1/2 In., Width 6-1/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 5.9, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews