SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4-1/8" x 1-1/4" Elastomeric Tee Pipe Fitting Insulation, 3/4" Wall

K-FLEX USA| Zoro #: G1340735| Mfr #: 801-THF-068418

$35.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-5/8"Approx. R Value: 4.6Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340735 Mfr #: 801-THF-068418
Width: 5-5/8"Approx. R Value: 4.6
Color: GreenLength: 1-1/4"
For Iron Pipe Size: 3-1/2"Insulation Nominal I.D.: 4-1/8"
Wall Thickness: 3/4"For Tube I.D.: 4"
Temp. Range: -297 Degrees to 250 Degrees FFor Tube O.D.: 4-1/8"
Item: Pipe Fitting InsulationFor Use On: Piping, Ducts and Tanks
For Fitting Type: TeeMaterial: Halogen-Free NBR Based Elastomeric
Standards: UL 94Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 3/4 In., Material Halogen-Free NBR Based Elastomeric, Insulation Nominal I.D. 4-1/8 In., Color Green, Length 1-1/4 In., For Tube I.D. 4 In., For Tube O.D. 4-1/8 In., For Iron Pipe Size 3-1/2 In., Width 5-5/8 In., Temp. Range -297 Degrees to 250 Degrees F, Approx. R Value 4.6, For Use On Piping, Ducts and Tanks, Standards UL 94

Reviews