SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/8" x 1/2" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall

K-FLEX USA| Zoro #: G1244187| Mfr #: 801-T-048058

$3.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Fitting Type: TeeFor Tube O.D.: 5/8"Temp. Range: -297 Degrees to 220 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244187 Mfr #: 801-T-048058
For Fitting Type: TeeFor Tube O.D.: 5/8"
Temp. Range: -297 Degrees to 220 Degrees FMaterial: NBR/PVC Based Elastomeric
Approx. R Value: 3.2Width: 1-5/8"
For Use On: Piping, Ducts and TanksStandards: UL 94 And Greenguard
For Iron Pipe Size: 3/8"Color: Black
Length: 1/2"Insulation Nominal I.D.: 5/8"
Item: Pipe Fitting InsulationFor Tube I.D.: 1/2"
Wall Thickness: 1/2"Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness - Insulation 1/2 In., Insulation Body Material NBR/PVC, Insulation Color Black, Fits Tube Size 5/8 In., Fits Pipe Size - Pipe Insulation 3/8 In., Insulation Temp. Range -297 Degrees to 220 Degrees F, Insulation Approx. R Value 3.20, Insulation Nominal I.D. 5/8 In., For Tube I.D. 1/2 In., Length 1/2 In., Width 1-5/8 In., For Use On Piping, Ducts and Tanks

Reviews