7/8" x 23/32" Elastomeric Tee Pipe Fitting Insulation, 1" Wall

K-FLEX USA| Zoro #: G0906726| Mfr #: 801-T-100078

$7.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Approx. R Value: 7
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0906726 Mfr #: 801-T-100078
Width: 2-7/8"Approx. R Value: 7
Color: BlackLength: 23/32"
Insulation Nominal I.D.: 7/8"Wall Thickness: 1"
For Tube I.D.: 3/4"Temp. Range: -297 Degrees to 220 Degrees F
For Tube O.D.: 7/8"Item: Pipe Fitting Insulation
For Use On: Piping, Ducts and TanksFor Fitting Type: Tee
Material: NBR/PVC Based ElastomericStandards: UL 94 And Greenguard
Country of Origin (subject to change): United States

Description

Pipe Fitting Insulation, Tee, Wall Thickness 1 In., Material NBR/PVC Based Elastomeric, Insulation Nominal I.D. 7/8 In., Color Black, Length 23/32 In., For Tube I.D. 3/4 In., For Tube O.D. 7/8 In., Width 2-7/8 In., Temp. Range -297 Degrees to 220 Degrees F, Approx. R Value 7, For Use On Piping, Ducts and Tanks, Standards UL 94 And Greenguard

Reviews